Hydraulic Nut, HMVC Series, G1/4 BSP mm , 802 mm Inside Piston Diameter, 25 mm Piston Stroke, 965 mm Outer Diameter, HMVC 160E

  • ERIKS:14588415
Image 1
Image 2
Image 1
Image 2
Save to list

€13,814.10/ pieceexcl. VAT

€16,715.06incl. VAT

Estimated delivery date - 08/01/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
HMVC
Type
Hydraulic Nut
Thread Size
G 1/4 mm
Thread size
0.25 in
Outer Diameter
965 mm
Piston stroke
25 mm
Inside piston diameter
802 mm
Outside Piston Diameter
936 mm