Hydraulic Nut, HMVC Series, G1/4 BSP mm , 80.5 mm Inside Piston Diameter, 5 mm Piston Stroke, 146 mm Outer Diameter, HMVC 16E

  • ERIKS:14588366
Image 1
Image 2
Image 1
Image 2
Save to list

€1,160.10/ pieceexcl. VAT

€1,403.72incl. VAT

Estimated delivery date - 08/01/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
HMVC
Type
Hydraulic Nut
Thread Size
G 1/4 mm
Thread size
0.25 in
Outer Diameter
146 mm
Piston stroke
5 mm
Inside piston diameter
80.5 mm
Outside Piston Diameter
137 mm