Hydraulic Nut, HMVC Series, G1/4 BSP mm , 70.5 mm Inside Piston Diameter, 5 mm Piston Stroke, 135 mm Outer Diameter, HMVC 14E

  • ERIKS:14588364
Image 1
Image 2
Image 1
Image 2
Save to list

€1,106.10/ pieceexcl. VAT

€1,338.38incl. VAT

Estimated delivery date - 08/01/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
HMVC
Type
Hydraulic Nut
Thread Size
G 1/4 mm
Thread size
0.25 in
Outer Diameter
135 mm
Piston stroke
5 mm
Inside piston diameter
70.5 mm
Outside Piston Diameter
127 mm