Hydraulic Nut, HMVC Series, G1/4 BSP mm , 65.5 mm Inside Piston Diameter, 5 mm Piston Stroke, 130 mm Outer Diameter, HMVC 13E

  • ERIKS:14588363
Image 1
Image 2
Image 1
Image 2
Save to list

€1,061.10/ pieceexcl. VAT

€1,283.93incl. VAT

Estimated delivery date - 08/01/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
HMVC
Type
Hydraulic Nut
Thread Size
G 1/4 mm
Thread size
0.25 in
Outer Diameter
130 mm
Piston stroke
5 mm
Inside piston diameter
65.5 mm
Outside Piston Diameter
121 mm