Hydraulic Nut, HMVC Series, G1/4 BSP mm , 632 mm Inside Piston Diameter, 23 mm Piston Stroke, 782 mm Outer Diameter, HMVC 126E

  • ERIKS:14588411
Image 1
Image 2
Image 1
Image 2
Save to list

€9,188.10/ pieceexcl. VAT

€11,117.60incl. VAT

Estimated delivery date - 08/01/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
HMVC
Type
Hydraulic Nut
Thread Size
G 1/4 mm
Thread size
0.25 in
Outer Diameter
782 mm
Piston stroke
23 mm
Inside piston diameter
632 mm
Outside Piston Diameter
754 mm