Hydraulic Nut, HMVC Series, G1/4 BSP mm , 602 mm Inside Piston Diameter, 23 mm Piston Stroke, 748 mm Outer Diameter, HMVC 120E

  • ERIKS:14588410
Image 1
Image 2
Image 1
Image 2
Save to list

€8,972.10/ pieceexcl. VAT

€10,856.24incl. VAT

Estimated delivery date - 08/01/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
HMVC
Type
Hydraulic Nut
Thread Size
G 1/4 mm
Thread size
0.25 in
Outer Diameter
748 mm
Piston stroke
23 mm
Inside piston diameter
602 mm
Outside Piston Diameter
721 mm