



€7,766.10/ pieceexcl. VAT
€9,396.98incl. VAT
Estimated delivery date - 11/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | HMVC |
Type | Hydraulic Nut |
Thread Size | G 1/4 mm |
Thread size | 0.25 in |
Outer Diameter | 670 mm |
Piston stroke | 21 mm |
Inside piston diameter | 532 mm |
Outside Piston Diameter | 645 mm |