Hydraulic Nut, HMVC Series, G1/4 BSP mm , 422 mm Inside Piston Diameter, 17 mm Piston Stroke, 546 mm Outer Diameter, HMVC 84E

  • ERIKS:14588403
Image 1
Image 2
Image 1
Image 2
Save to list

€5,714.10/ pieceexcl. VAT

€6,914.06incl. VAT

Estimated delivery date - 08/01/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
HMVC
Type
Hydraulic Nut
Thread Size
G 1/4 mm
Thread size
0.25 in
Outer Diameter
546 mm
Piston stroke
17 mm
Inside piston diameter
422 mm
Outside Piston Diameter
522 mm