Hydraulic Nut, HMVC Series, G1/4 BSP mm , 191 mm Inside Piston Diameter, 7 mm Piston Stroke, 270 mm Outer Diameter, HMVC 38E

  • ERIKS:14588390
Image 1
Image 2
Image 1
Image 2
Save to list

€2,177.10/ pieceexcl. VAT

€2,634.29incl. VAT

Estimated delivery date - 08/01/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
HMVC
Type
Hydraulic Nut
Thread Size
G 1/4 mm
Thread size
0.25 in
Outer Diameter
270 mm
Piston stroke
7 mm
Inside piston diameter
191 mm
Outside Piston Diameter
259 mm