Hydraulic Nut, HMV Series, G1/4 BSP mm , 712 mm Inside Piston Diameter, 25 mm Piston Stroke, 870 Outer Diameter, HMV 142E

  • ERIKS:14588351
Image 1
Image 2
Image 1
Image 2
Save to list

€10,277.10/ pieceexcl. VAT

€12,435.29incl. VAT

Estimated delivery date - 08/01/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
HMV
Type
Hydraulic Nut
Thread Size
G 1/4 mm
Thread size
0.25 in
Outer Diameter
870 mm
Piston stroke
25 mm
Inside piston diameter
712 mm
Outside Piston Diameter
840 mm