Hydraulic Nut, HMV Series, G1/4 BSP mm , 652 mm Inside Piston Diameter, 23 mm Piston Stroke, 804 mm Outer Diameter, HMV 130E

  • ERIKS:14588348
Image 1
Image 2
Image 1
Image 2
Save to list

€9,323.10/ pieceexcl. VAT

€11,280.95incl. VAT

Estimated delivery date - 08/01/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
HMV
Type
Hydraulic Nut
Thread Size
G 1/4 mm
Thread size
0.25 in
Outer Diameter
804 mm
Piston stroke
23 mm
Inside piston diameter
652 mm
Outside Piston Diameter
775 mm