Hydraulic Nut, HMV Series, G1/4 BSP mm , 65.5 mm Inside Piston Diameter, 5 mm Piston Stroke, 130 Outer Diameter, HMV 13E

  • ERIKS:14588275
Image 1
Image 2
Image 1
Image 2
Save to list

€1,088.96/ pieceexcl. VAT

€1,317.64incl. VAT

2 In stock - Estimated delivery date 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
HMV
Type
Hydraulic Nut
Thread Size
G 1/4 mm
Thread size
0.25 in
Outer Diameter
130 mm
Piston stroke
5 mm
Inside piston diameter
65.5 mm
Outside Piston Diameter
121 mm