Hydraulic Nut, HMV Series, G1/4 BSP mm , 55.5 mm Inside Piston Diameter, 5 mm Piston Stroke, 120 mm Outer Diameter, HMV 11X1.5E

  • ERIKS:14588272
Image 1
Image 2
Image 1
Image 2
Save to list

€2,254.80/ pieceexcl. VAT

€2,728.31incl. VAT

Estimated delivery date - 08/01/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
HMV
Type
Hydraulic Nut
Thread Size
G 1/4 mm
Thread size
0.25 in
Outer Diameter
120 mm
Piston stroke
5 mm
Inside piston diameter
55.5 mm
Outside Piston Diameter
109 mm