



€7,001.10/ pieceexcl. VAT
€8,471.33incl. VAT
Estimated delivery date - 07/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | HMV |
Type | Hydraulic Nut |
Thread Size | G 1/4 mm |
Thread size | 0.25 in |
Outer Diameter | 648 mm |
Piston stroke | 20 mm |
Inside piston diameter | 512 mm |
Outside Piston Diameter | 624 mm |