Hydraulic Nut, HMV Series, G1/4 BSP mm , 502 mm Inside Piston Diameter, 19 mm Piston Stroke, 636 mm Outer Diameter, HMV 100E

  • ERIKS:14588336
Image 1
Image 2
Image 1
Image 2
Save to list

€6,929.10/ pieceexcl. VAT

€8,384.21incl. VAT

Estimated delivery date - 08/01/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
HMV
Type
Hydraulic Nut
Thread Size
G 1/4 mm
Thread size
0.25 in
Outer Diameter
636 mm
Piston stroke
19 mm
Inside piston diameter
502 mm
Outside Piston Diameter
609 mm