



€1,043.96/ pieceexcl. VAT
€1,263.19incl. VAT
2 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | HMV |
Type | Hydraulic Nut |
Thread Size | G 1/4 mm |
Thread size | 0.25 in |
Outer Diameter | 114 mm |
Piston stroke | 5 mm |
Inside piston diameter | 50.5 mm |
Outside Piston Diameter | 104 mm |