



€5,138.10/ pieceexcl. VAT
€6,217.10incl. VAT
Estimated delivery date - 08/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | HMV |
Type | Hydraulic Nut |
Thread Size | G 1/4 mm |
Thread size | 0.25 in |
Outer Diameter | 522 mm |
Piston stroke | 17 mm |
Inside piston diameter | 402 mm |
Outside Piston Diameter | 499 mm |