Hydraulic Nut, HMV Series, G1/4 BSP mm , 362 mm Inside Piston Diameter, 15 mm Piston Stroke, 472 mm Outer Diameter, HMV 72E

  • ERIKS:14588321
Image 1
Image 2
Image 1
Image 2
Save to list

€4,400.10/ pieceexcl. VAT

€5,324.12incl. VAT

Estimated delivery date - 08/01/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
HMV
Type
Hydraulic Nut
Thread Size
G 1/4 mm
Thread size
0.25 in
Outer Diameter
472 mm
Piston stroke
15 mm
Inside piston diameter
362 mm
Outside Piston Diameter
455 mm