Hydraulic Nut, HMV Series, G1/4 BSP mm , 342 mm Inside Piston Diameter, 14 mm Piston Stroke, 450 mm Outer Diameter, HMV 68E

  • ERIKS:14588318
Image 1
Image 2
Image 1
Image 2
Save to list

€4,022.10/ pieceexcl. VAT

€4,866.74incl. VAT

Estimated delivery date - 08/01/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
HMV
Type
Hydraulic Nut
Thread Size
G 1/4 mm
Thread size
0.25 in
Outer Diameter
450 mm
Piston stroke
14 mm
Inside piston diameter
342 mm
Outside Piston Diameter
430 mm