Hydraulic Nut, HMV Series, G1/4 BSP mm , 332 mm Inside Piston Diameter, 14 mm Piston Stroke, 438 mm Outer Diameter, HMV 66E

  • ERIKS:14588317
Image 1
Image 2
Image 1
Image 2
Save to list

€3,932.10/ pieceexcl. VAT

€4,757.84incl. VAT

Estimated delivery date - 07/01/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
HMV
Type
Hydraulic Nut
Thread Size
G 1/4 mm
Thread size
0.25 in
Outer Diameter
438 mm
Piston stroke
14 mm
Inside piston diameter
332 mm
Outside Piston Diameter
419 mm