



€3,230.10/ pieceexcl. VAT
€3,908.42incl. VAT
Estimated delivery date - 08/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | HMV |
Type | Hydraulic Nut |
Thread Size | G 1/4 mm |
Thread size | 0.25 in |
Outer Diameter | 380 mm |
Piston stroke | 12 mm |
Inside piston diameter | 282 mm |
Outside Piston Diameter | 363 mm |