Hydraulic Nut, HMV Series, G1/4 BSP mm , 272 mm Inside Piston Diameter, 12 mm Piston Stroke, 368 mm Outer Diameter, HMV 54E

  • ERIKS:14588311
Image 1
Image 2
Image 1
Image 2
Save to list

€3,221.10/ pieceexcl. VAT

€3,897.53incl. VAT

Estimated delivery date - 08/01/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
HMV
Type
Hydraulic Nut
Thread Size
G 1/4 mm
Thread size
0.25 in
Outer Diameter
368 mm
Piston stroke
12 mm
Inside piston diameter
272 mm
Outside Piston Diameter
352 mm