Hydraulic Nut, HMV Series, G1/4 BSP mm , 252 mm Inside Piston Diameter, 10 mm Piston Stroke, 342 mm Outer Diameter, HMV 50E

  • ERIKS:14588309
Image 1
Image 2
Image 1
Image 2
Save to list

€2,843.10/ pieceexcl. VAT

€3,440.15incl. VAT

Estimated delivery date - 07/01/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
HMV
Type
Hydraulic Nut
Thread Size
G 1/4 mm
Thread size
0.25 in
Outer Diameter
342 mm
Piston stroke
10 mm
Inside piston diameter
252 mm
Outside Piston Diameter
329 mm