Hydraulic Nut, HMV Series, G1/4 BSP mm , 242 mm Inside Piston Diameter, 10 mm Piston Stroke, 330 mm Outer Diameter, HMV 48E

  • ERIKS:14588308
Image 1
Image 2
Image 1
Image 2
Save to list

€2,834.10/ pieceexcl. VAT

€3,429.26incl. VAT

Estimated delivery date - 08/01/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
HMV
Type
Hydraulic Nut
Thread Size
G 1/4 mm
Thread size
0.25 in
Outer Diameter
330 mm
Piston stroke
10 mm
Inside piston diameter
242 mm
Outside Piston Diameter
316 mm