Hydraulic Nut, HMV Series, G1/4 BSP mm , 155.5 mm Inside Piston Diameter, 5 mm Piston Stroke, 226 mm Outer Diameter, HMV 31E

  • ERIKS:14588294
Image 1
Image 2
Image 1
Image 2
Save to list

€1,691.10/ pieceexcl. VAT

€2,046.23incl. VAT

Estimated delivery date - 08/01/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
HMV
Type
Hydraulic Nut
Thread Size
G 1/4 mm
Thread size
0.25 in
Outer Diameter
226 mm
Piston stroke
5 mm
Inside piston diameter
155.5 mm
Outside Piston Diameter
218 mm