



€1,304.96/ pieceexcl. VAT
€1,579.00incl. VAT
2 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | HMV |
Type | Hydraulic Nut |
Thread Size | G 1/4 mm |
Thread size | 0.25 in |
Outer Diameter | 178 mm |
Piston stroke | 5 mm |
Inside piston diameter | 110.5 mm |
Outside Piston Diameter | 169 mm |