





€1,020.24/ pieceexcl. VAT
€1,234.49incl. VAT
Estimated delivery date - 13/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | H |
Type | Hydraulic Adapter Sleeve |
Shaft diameter | 180.97 mm |
Thread Size | M 200x3 |
d | 200 mm |
d1 | 180.97 mm |
G | M 200x3 |
prepared for oil injection | No |