Hydraulic Adaptor Sleeve, OHS Series, M 190x3 , 168.27 mm Shaft Dia., 141 mm LG, 240 mm Nut Dia.

  • ERIKS:14587224
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Save to list

€698.64/ pieceexcl. VAT

€845.35incl. VAT

Estimated delivery date - 13/01/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
H
Type
Hydraulic Adapter Sleeve
Shaft diameter
168.27 mm
Thread Size
M 190x3
d
190 mm
d1
168.27 mm
G
M 190x3
prepared for oil injection
No