Hydraulic Adaptor Sleeve, OHE Series, Tr500x5, 469.9 mm Shaft Dia., 356 mm LG, 630 mm Nut Dia.

  • ERIKS:14587470
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Save to list

€11,059.50/ pieceexcl. VAT

€13,382.00incl. VAT

Estimated delivery date - 13/01/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
H
Type
Hydraulic Adapter Sleeve
Shaft diameter
469.9 mm
Thread Size
Tr500x5
d
500 mm
d1
469.9 mm
prepared for oil injection
No