Hydraulic Adaptor Sleeve, OHE Series, Tr460x5, 431.8 mm Shaft Dia., 382 mm LG, 580 mm Nut Dia.

  • ERIKS:14587451
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Save to list

€8,237.22/ pieceexcl. VAT

€9,967.04incl. VAT

Estimated delivery date - 13/01/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
H
Type
Hydraulic Adapter Sleeve
Shaft diameter
431.8 mm
Thread Size
Tr460x5
d
460 mm
d1
431.8 mm
prepared for oil injection
No