





€7,140.42/ pieceexcl. VAT
€8,639.91incl. VAT
Estimated delivery date - 13/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | H |
Type | Hydraulic Adapter Sleeve |
Shaft diameter | 406.4 mm |
Thread Size | Tr440x5 |
d | 440 mm |
d1 | 406.4 mm |
prepared for oil injection | No |