Hydraulic Adaptor Sleeve, OHE Series, Tr420x5, 400.05 mm Shaft Dia., 352 mm LG, 540 mm Nut Dia.

  • ERIKS:14587429
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Save to list

€6,292.62/ pieceexcl. VAT

€7,614.07incl. VAT

Estimated delivery date - 13/01/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
H
Type
Hydraulic Adapter Sleeve
Shaft diameter
400.05 mm
Thread Size
Tr420x5
d
420 mm
d1
400.05 mm
prepared for oil injection
No