





€4,864.14/ pieceexcl. VAT
€5,885.61incl. VAT
Estimated delivery date - 13/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | H |
Type | Hydraulic Adapter Sleeve |
Shaft diameter | 400.05 mm |
Thread Size | Tr420x5 |
d | 420 mm |
d1 | 400.05 mm |
prepared for oil injection | No |