Hydraulic Adaptor Sleeve, OHE Series, Tr400x5, 381 mm Shaft Dia., 328 mm LG, 520 mm Nut Dia.

  • ERIKS:14587418
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Save to list

€6,207.84/ pieceexcl. VAT

€7,511.49incl. VAT

Estimated delivery date - 13/01/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
H
Type
Hydraulic Adapter Sleeve
Shaft diameter
381 mm
Thread Size
Tr400x5
d
400 mm
d1
381 mm
prepared for oil injection
No