Hydraulic Adaptor Sleeve, OHE Series, Tr380x5, 355.6 mm Shaft Dia., 252 mm LG, 450 mm Nut Dia.

  • ERIKS:14587405
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Save to list

€5,864.40/ pieceexcl. VAT

€7,095.92incl. VAT

Estimated delivery date - 12/01/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
H
Type
Hydraulic Adapter Sleeve
Shaft diameter
355.6 mm
Thread Size
Tr380x5
d
380 mm
d1
355.6 mm
prepared for oil injection
No