Hydraulic Adaptor Sleeve, OHE Series, Tr360x5, 330.2 mm Shaft Dia., 246 mm LG, 420 mm Nut Dia.

  • ERIKS:14587391
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Save to list

€5,747.94/ pieceexcl. VAT

€6,955.01incl. VAT

Estimated delivery date - 13/01/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
H
Type
Hydraulic Adapter Sleeve
Shaft diameter
330.2 mm
Thread Size
Tr360x5
d
360 mm
d1
330.2 mm
prepared for oil injection
No