Hydraulic Adaptor Sleeve, OHE Series, Tr320x5, 292.1 mm Shaft Dia., 258 mm LG, 400 mm Nut Dia.

  • ERIKS:14587366
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Save to list

€3,844.26/ pieceexcl. VAT

€4,651.55incl. VAT

Estimated delivery date - 13/01/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
H
Type
Hydraulic Adapter Sleeve
Shaft diameter
292.1 mm
Thread Size
Tr320x5
d
320 mm
d1
292.1 mm
prepared for oil injection
No