Hydraulic Adaptor Sleeve, OHE Series, Tr320x5, 291.1 mm Shaft Dia., 226 mm LG, 380 mm Nut Dia.

  • ERIKS:14587364
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Save to list

€3,661.26/ pieceexcl. VAT

€4,430.12incl. VAT

Estimated delivery date - 13/01/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
H
Type
Hydraulic Adapter Sleeve
Shaft diameter
291.1 mm
Thread Size
Tr320x5
d
320 mm
d1
291.1 mm
prepared for oil injection
No