





€3,122.16/ pieceexcl. VAT
€3,777.81incl. VAT
Estimated delivery date - 13/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | H |
Type | Hydraulic Adapter Sleeve |
Shaft diameter | 279.4 mm |
Thread Size | Tr300x4 |
d | 300 mm |
d1 | 279.4 mm |
prepared for oil injection | No |