
€2,900.64/ pieceexcl. VAT
€3,509.77incl. VAT
Estimated delivery date - 13/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | H |
Type | Adapter sleeve |
Thread Size | Tr280x4 |
Length | 195 |
Bearing Inner Diameter | 280 |
B | 266.7 mm |
prepared for oil injection | No |