Hydraulic Adaptor Sleeve, OHE Series, Tr260x4 , 241.3 mm Shaft Dia., 211 mm LG, 330 mm Nut Dia.

  • ERIKS:14587315
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Save to list

€2,189.28/ pieceexcl. VAT

€2,649.03incl. VAT

Estimated delivery date - 13/01/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
H
Type
Hydraulic Adapter Sleeve
Shaft diameter
241.3 mm
Thread Size
Tr260x4
d
260 mm
d1
241.3 mm
prepared for oil injection
No