Hydraulic Adaptor Sleeve, OHE Series, Tr220x4, 203.2 mm Shaft Dia., 126 mm LG, 260 mm Nut Dia.

  • ERIKS:14587256
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Save to list

€902.58/ pieceexcl. VAT

€1,092.12incl. VAT

Estimated delivery date - 13/01/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
H
Type
Hydraulic Adapter Sleeve
Shaft diameter
203.2 mm
Thread Size
Tr220x4
d
220 mm
d1
203.2 mm
prepared for oil injection
No