Hydraulic Adaptor Sleeve, OHE Series, M 180x3, 165.1 mm Shaft Dia., 131 mm LG, 230 mm Nut Dia.

  • ERIKS:14587204
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Save to list

€518.16/ pieceexcl. VAT

€626.97incl. VAT

Estimated delivery date - 13/01/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
H
Type
Hydraulic Adapter Sleeve
Shaft diameter
165.1 mm
Thread Size
M 180x3
d
180 mm
d1
165.1 mm
G
M 180x3
prepared for oil injection
No