Hydraulic Adaptor Sleeve, OHE Series, M 170x3, 152.4 mm Shaft Dia., 122 mm LG, 220 mm Nut Dia.

  • ERIKS:14587179
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Save to list

€469.08/ pieceexcl. VAT

€567.59incl. VAT

Estimated delivery date - 13/01/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
H
Type
Hydraulic Adapter Sleeve
Shaft diameter
152.4 mm
Thread Size
M 170x3
d
170 mm
d1
152.4 mm
G
M 170x3
prepared for oil injection
No