Hydraulic Adaptor Sleeve, OHA Series, Tr380x5, 354.01 mm Shaft Dia., 264 mm LG, 490 mm Nut Dia.

  • ERIKS:14587402
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Save to list

€5,864.40/ pieceexcl. VAT

€7,095.92incl. VAT

Estimated delivery date - 13/01/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
H
Type
Hydraulic Adapter Sleeve
Shaft diameter
354.01 mm
Thread Size
Tr380x5
d
380 mm
d1
354.01 mm
prepared for oil injection
No