Hydraulic Adaptor Sleeve, OHA Series, Tr380x5, 354.01 mm Shaft Dia., 193 mm LG, 450 mm Nut Dia.

  • ERIKS:14587398
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Save to list

€4,421.82/ pieceexcl. VAT

€5,350.40incl. VAT

Estimated delivery date - 13/01/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
H
Type
Hydraulic Adapter Sleeve
Shaft diameter
354.01 mm
Thread Size
Tr380x5
d
380 mm
d1
354.01 mm
prepared for oil injection
No