Hydraulic Adaptor Sleeve, OHA Series, Tr340x5, 315.91 mm Shaft Dia., 254 mm LG, 440 mm Nut Dia.

  • ERIKS:14587374
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Save to list

€5,164.02/ pieceexcl. VAT

€6,248.46incl. VAT

Estimated delivery date - 13/01/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
H
Type
Hydraulic Adapter Sleeve
Shaft diameter
315.91 mm
Thread Size
Tr340x5
d
340 mm
d1
315.91 mm
prepared for oil injection
No