Hydraulic Adaptor Sleeve, OHA Series, Tr300x4, 277.8125 mm Shaft Dia., 208 mm LG, 380 mm Nut Dia.

  • ERIKS:14587347
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Save to list

€3,122.16/ pieceexcl. VAT

€3,777.81incl. VAT

Estimated delivery date - 13/01/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
H
Type
Hydraulic Adapter Sleeve
Shaft diameter
277.81 mm
Thread Size
Tr300x4
d
300 mm
d1
277.81 mm
prepared for oil injection
No