





€3,162.90/ pieceexcl. VAT
€3,827.11incl. VAT
Estimated delivery date - 13/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | H |
Type | Hydraulic Adapter Sleeve |
Shaft diameter | 265.11 mm |
Thread Size | Tr280x4 |
d | 280 mm |
d1 | 265.11 mm |
prepared for oil injection | No |