Hydraulic Adaptor Sleeve, OHA Series, Tr280x4 , 265.11 mm Shaft Dia., 224 mm LG, 350 mm Nut Dia.

  • ERIKS:14587335
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Save to list

€3,567.24/ pieceexcl. VAT

€4,316.36incl. VAT

Estimated delivery date - 13/01/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
H
Type
Hydraulic Adapter Sleeve
Shaft diameter
265.11 mm
Thread Size
Tr280x4
d
280 mm
d1
265.11 mm
prepared for oil injection
No